Shop All Refrigerators
Hoshizaki
Refrigerator, Under Counter, SS
Mfr # UR27B
Zoro # G0185570
product price: $2,471.96
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,471.96
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color Silver
- Number of Doors 1
- Overall Depth 31 in
- Overall Height 33 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # UR27B
- Zoro # G0185570
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 in |
Overall Height | 33 5/8 in |
Cord Length | 10 ft |
Overall Width | 27 in |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Dimensions (H x W x D) | 33 5/8 in x 27 in x 31 in |
Description
Undercounter Refrigerator, Refrigerator Style Undercounter, Total Capacity 6.2 cu ft, Refrigerator Capacity 6.2 cu ft, Freezer Capacity Not Applicable, Overall Height 33 5/8 in, Overall Width 27 in, Overall Depth 31 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 1, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Cable, I/O To Controller (8074199)
- YORK Sheave, Variable, 1Grv, 5/8 Inch (S1-02816451000)
- CHEX MIX Simply Chex Strawberry Yogurt 1.03 oz., PK60 (16000-31937)
- BUNN Sprayhead, 5 Hole For Bunn - Part# 01082-0004 (01082-0004)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- IVATION 18-Bottle Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC181WSS)
- KOOLMORE 29" Commercial Glass 1 Door Display Refrigerator Merchandiser-Upright Beverage Cooler w\LED Lighting (MDR-1GD-23C)
- MAXX COLD Sandwich/Salad Prep Station 15.5 CUFT (MXCR60S)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- Hoshizaki Refrigerators