Shop All Refrigerators
Hoshizaki
Refrigerator, Under Counter, SS
Mfr # UR27B-GLP01
Zoro # G2214406
original price:
$3,750.99
5% off
new price: $3,542.88
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,542.88
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color Silver
- Number of Doors 2
- Overall Depth 32 1/2 in
- Overall Height 31 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # UR27B-GLP01
- Zoro # G2214406
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 32 1/2 in |
Overall Height | 31 7/8 in |
Cord Length | 10 ft |
Overall Width | 27 in |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Dimensions (H x W x D) | 31 7/8 in x 27 in x 32 1/2 in |
Description
Undercounter Refrigerator, Refrigerator Style Undercounter, Total Capacity 6.2 cu ft, Refrigerator Capacity 6.2 cu ft, Freezer Capacity Not Applicable, Overall Height 31 7/8 in, Overall Width 27 in, Overall Depth 32 1/2 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 1, Defrost Automatic, Number of Doors 2, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Glass, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT Kraft Easy Macaroni & Cheese Single Serve 12.9 oz. Box, PK8 (10021000671486)
- TROLLI TBC12 Gummy Candy, Sour Flavor, 5 oz (705872)
- DEXTER RUSSELL Chinese Chefs Knife 8 In X 325 In (08040)
- PERLICK Door Pan (C21398-1)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- DANBY Compact Refrigerator, 3.3 cu. ft. (DAR033A1BSLDBO)
- PREMIUM LEVELLA Premium Levella 21 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN210DX)
- MAGIC CHEF Refrigerator, 3.5 cu. ft., Black (MCBR350B2)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1662SD)
- NUTRICHEF 24Bottles Compressor Wine Cooler Ss Door (PKCWC24)
- Hoshizaki Refrigerators