Shop All Refrigerators
Hoshizaki
Refrigerator, Under Counter, SS
Mfr # CR85A
Zoro # G0190096
product price: $11,979.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,979.99
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color Silver
- Number of Doors 1
- Overall Depth 33 1/4 in
- Overall Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # CR85A
- Zoro # G0190096
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 33 1/4 in |
Overall Height | 27 in |
Overall Width | 85 in |
Cord Length | 10 ft |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Description
Undercounter Refrigerator, Refrigerator Style Undercounter, Total Capacity 19 cu ft, Refrigerator Capacity 19 cu ft, Freezer Capacity Not Applicable, Overall Height 27 in, Overall Width 85 in, Overall Depth 33 1/4 in, Color Silver, Energy Star Compliant No, Number of Shelves 2, Defrost Automatic, Number of Doors 1, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAPACO Lapaco 6" Normandy Lace Doilies, PK1000 (102-406)
- VOLLRATH Hot Food Table, 61 1/4 x 32 (38104)
- EARTHSMART Fridge Filter 4 Whirpool (102619)
- MANITOWOC Chute Dispenser (2247)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- MAXX COLD Reach-In Refrigerator, Double Door, Bottom Mount 42.9 CUFT (MXSR-49FD)
- EDGESTAR 15 Inch Wide 26 Bottle BuiltIn Dual Zone Wine Cooler with Reversible Door and LED Lighting (CWR263DZ)
- AVALLON 24 Inch Wide 140 Can Energy Efficient Beverage Center (ABR242SGRH)
- FRIGIDAIRE Refrigerator, Top Freezer, 11.5 cu. ft., SS (FFET1222UV)
- LG LG ZEN4974JA1064B Refrigerator Ice Container Slide Rail; Left for LSC27925SB (ZEN4974JA1064B)
- Hoshizaki Refrigerators