Shop All Refrigerators
Hoshizaki
Refrigerator, Under Counter, SS
Mfr # CR72A
Zoro # G2210547
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,288.99
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color Silver
- Number of Doors 1
- Overall Depth 33 1/4 in
- Overall Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoshizaki
- MFR # CR72A
- Zoro # G2210547
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 33 1/4 in |
Overall Height | 27 in |
Overall Width | 72 1/2 in |
Cord Length | 10 ft |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Description
Undercounter Refrigerator, Refrigerator Style Undercounter, Total Capacity 15.4 cu ft, Refrigerator Capacity 15.4 cu ft, Freezer Capacity Not Applicable, Overall Height 27 in, Overall Width 72 1/2 in, Overall Depth 33 1/4 in, Color Silver, Energy Star Compliant No, Number of Shelves 2, Defrost Automatic, Number of Doors 1, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DIAMOND Blue Diamond Nut-Thins Hint Of Sea Salt, PK12 (05278)
- ALLPOINTS Hood Filter, Type6, Galv , 10X20 (8014123)
- PITCO Basket Support17-1/2" 'X 17-1/2" For - Part# Ptp6073186 (PTP6073186)
- SILVER KING Spring Set, Lever - Lh And Rh (22684)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- DANBY PRODUCTS INC Danby - Wine Cooler, 36 Bottle Capacity (DWC036A1BSSDB-6)
- FRIGIDAIRE Refrigerator/Freezer, White, 60-1/2" H (FFTR1425VW)
- EDGESTAR 15 Inch Wide 26 Bottle BuiltIn Dual Zone Wine Cooler with Reversible Door and LED Lighting (CWR263DZ)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, STAINLESS STEEL (CCR77LBS)
- PREMIUM LEVELLA 7.0 cu ft Frost Free Top Freezer Refrigerator in Stainless Steel (PRN7006HS)
- Hoshizaki Refrigerators