Shop All Refrigerators
Hoshizaki
Refrigerator, Under Counter, SS
Mfr # CR49A
Zoro # G2210486
product price: $7,971.48
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$7,971.48
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color Silver
- Number of Doors 1
- Overall Depth 33 1/4 in
- Overall Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # CR49A
- Zoro # G2210486
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 33 1/4 in |
Overall Height | 27 in |
Cord Length | 10 ft |
Overall Width | 49 in |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Description
Undercounter Refrigerator, Refrigerator Style Undercounter, Total Capacity 9.5 cu ft, Refrigerator Capacity 9.5 cu ft, Freezer Capacity Not Applicable, Overall Height 27 in, Overall Width 49 in, Overall Depth 33 1/4 in, Color Silver, Energy Star Compliant No, Number of Shelves 2, Defrost Automatic, Number of Doors 1, Includes Freezer No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Scholle #1910L Blac Connector (WC-8654)
- SPACEMAN USA Hopper - Air Tube - Ss - Tube (3.4.07.04.021)
- ALLIANCE LEAD HIGH VOLTAGE (430257)
- BRASSCRAFT DISWASH LINE 1/2X48"" (B8-48DW6 P)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- COMMANDER IN CHEF Stainless Trim Kit for REFR2 Outdoor Refrigerator (CO1320831)
- WHYNTER Stainless Stee 29 cu ft Beer Keg Froster Beverage Refrigerator (BEF-286SB)
- GALANZ Refrigerator (GLB57MS2B15)
- MAXX ICE Refrigerator 3 cu.ft., Outdoor, Stainless Steel (MCR3U-O)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- Hoshizaki Refrigerators