Shop All Refrigerators
Hoshizaki
Refrigerator, Reach In, Stainless Steel
Mfr # R2A-FG
Zoro # G2214433
product price: $7,178.36
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$7,178.36
Free 30-Day Returns
Key Features
- Refrigerator Style Reach-in
- Color Silver
- Number of Doors 2
- Overall Depth 34 1/2 in
- Overall Height 79 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # R2A-FG
- Zoro # G2214433
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 34 1/2 in |
Overall Height | 79 1/2 in |
Cord Length | 10 ft |
Overall Width | 55 in |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Dimensions (H x W x D) | 79 1/2 in x 55 in x 34 1/2 in |
Description
Reach-In Refrigerator, Refrigerator Style Reach-in, Total Capacity 50.4 cu ft, Refrigerator Capacity 50.4 cu ft, Overall Height 79 1/2 in, Overall Width 55 in, Overall Depth 34 1/2 in, Color Silver, Energy Star Compliant No, Number of Shelves 6, Number of Doors 2, Includes Ice Maker No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Glass, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Powder Creamer, 11 oz, 12 Ct, PK12 (12039042)
- JET SPRAY Bowl Cover (S6676)
- SERTEK Guard, Fan (6-7/8") For - Part# Srk7000036-Guard (SRK7000036-GUARD)
- GROEN Seal Kit (2019&2025&2033)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- NUTRICHEF 15Bottles Compressor Wine Cooler Ss Door (PKCWC15)
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- PREMIUM LEVELLA Premium Levella 21 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN210DX)
- Hoshizaki Refrigerators