Shop All Refrigerators
Hoshizaki
Refrigerator, Reach In, Stainless Steel
Mfr # R1A-FG
Zoro # G2214783
product price: $5,100.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$5,100.99
Free 30-Day Returns
Key Features
- Refrigerator Style Reach-in
- Color Silver
- Number of Doors 1
- Overall Depth 34 1/2 in
- Overall Height 79 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # R1A-FG
- Zoro # G2214783
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 34 1/2 in |
Overall Height | 79 1/2 in |
Overall Width | 27 1/2 in |
Cord Length | 10 ft |
Manufacturer Warranty Length | 3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor |
Dimensions (H x W x D) | 79 1/2 in x 27 1/2 in x 34 1/2 in |
Description
Reach-In Refrigerator, Refrigerator Style Reach-in, Total Capacity 23.1 cu ft, Refrigerator Capacity 23.1 cu ft, Overall Height 79 1/2 in, Overall Width 27 1/2 in, Overall Depth 34 1/2 in, Color Silver, Energy Star Compliant No, Number of Shelves 3, Number of Doors 1, Includes Ice Maker No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Glass, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOYON Element Spring 208 Volt 4000W Fo (ELE133)
- FAME FABRICS Counter Coat, Male, Black, K73, 3XL (82063)
- FRYMASTER Hose, 8102113 (8102113)
- WHIRLPOOL Refrigerator Shelf Support Kit (4388538)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- IVATION 12-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC125B)
- MICROFRIDGE Compact Refrigerator, Black, 19-53/64in D, 2.3cu ft (2.3MF4R)
- TAYFUN Tayfun T75F-1-4T3 Flash Chiller Tayfun T75 3 product Lines (T75F-1/4T3)
- FRIGIDAIRE Refrigerator, White, Automatic Defrost (FRSS2623AW)
- MIDEA Refrigerator (MRB19B7AST)
- Hoshizaki Refrigerators