Shop All Refrigerators
Hoshizaki
Refrigerator, Beverage Cooler, SS
Mfr # RM-49-HC
Zoro # G0185397
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$4,835.99
Free 30-Day Returns
Key Features
- Refrigerator Style Refrigerated Merchandiser
- Color Silver
- Number of Doors 2
- Overall Depth 29 3/4 in
- Overall Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoshizaki
- MFR # RM-49-HC
- Zoro # G0185397
- Country of Origin Guatemala
- Category Refrigerators
Dimensions
Overall Depth | 29 3/4 in |
Overall Height | 78 in |
Cord Length | 8 ft |
Overall Width | 60 in |
Manufacturer Warranty Length | 3 yr (Parts), 5 yr (Parts on Compressor) |
Description
Refrigerated Merchandiser, Color Silver, Refrigerator Capacity 42.6 cu ft, Overall Height 78 in, Overall Width 60 in, Overall Depth 29 3/4 in, Number of Doors 2, Number of Shelves 5, Energy Star Compliant No, Control Type Thermostatic, Cord Length 8 ft, Current 7.6 A, Door Hinge Swing, Door Style Glass, Door Swing Left, Right, Features Doors Mounted on Heavy Duty Hinge, Environmentally Friendly, Forced Air Evaporator, Frequency 60 Hz, Includes Cord and Plug Set, Shelf Clip, Lock Type Key Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY PLASTICS Zip Lock Bag, 8 in. x 10 in., 2mil, 100PK (F20810)
- VOLLRATH Vollrath 12" Stainless Steel Utility Tong (47312)
- CRESTWARE Disher, 2.75 oz., 8-3/4 in. L (DD16)
- CONCORD Stainless Steel Stockpot Brew Kettle w/ Lid Heavy Cookware, 120 Quart (S5548S)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-26-HC)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- HOSHIZAKI Refrigerator, Reach In, Stainless Steel (R2A-FS)
- MICROFRIDGE Compact Refrigerator, Black, 19-53/64in D, 2.3cu ft (2.3MF4R)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF90DX)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- BEVERAGE-AIR Refrigerated Pizza Prep Table, Two Door, 72", Stainless Steel (DP72HC)
- Hoshizaki Refrigerators