Shop All Refrigerators
Hoshizaki
Refrigerator, Beverage Cooler, SS
Mfr # RM-45-SD-HC
Zoro # G2210328
product price: $4,521.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,521.99
Free 30-Day Returns
Key Features
- Refrigerator Style Refrigerated Merchandiser
- Color Silver
- Number of Doors 2
- Overall Depth 30 1/4 in
- Overall Height 78 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # RM-45-SD-HC
- Zoro # G2210328
- Country of Origin Guatemala
- Category Refrigerators
Dimensions
Overall Depth | 30 1/4 in |
Overall Height | 78 1/4 in |
Overall Width | 51 in |
Cord Length | 8 ft |
Dimensions (H x W x D) | 78 1/4 in x 51 in x 30 1/4 in |
Manufacturer Warranty Length | 3 yr (Parts), 5 yr (Parts on Compressor) |
Description
Refrigerated Merchandiser, Color Silver, Refrigerator Capacity 38.3 cu ft, Overall Height 78 1/4 in, Overall Width 51 in, Overall Depth 30 1/4 in, Number of Doors 2, Number of Shelves 5, Energy Star Compliant No, Control Type Thermostatic, Cord Length 8 ft, Current 6.5 A, Door Hinge Sliding, Door Style Glass, Features Doors Mounted on Heavy Duty Hinge, Environmentally Friendly, Forced Air Evaporator, Frequency 60 Hz, Includes Cord and Plug Set, Shelf Clip, Lock Type Key Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Allpoints 1771017 Wheel, 8", W/ Delrin Bearing For Lakeside Manufacturing (1771017)
- ELECTROLUX Blade Set, Slicer- 3Pcs (0US277)
- THREE LITTLE PIGS Bbq Rub Tex Beef 6.6Oz (OW71200)
- HENNY PENNY Fan Blade 3-1/2 Cw (25706)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- DIAL MFG Dial Mfg 3078 29 x 144 Roll High Efficiency Foamed Polyester Cooler Pad (889568)
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- PREMIUM LEVELLA Premium Levella 21 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN210DX)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- Hoshizaki Refrigerators