Shop All Refrigerators
Hoshizaki
Refrigerator, Beverage Cooler, SS
Mfr # RM-10-HC
Zoro # G2210145
product price: $2,187.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,187.99
Free 30-Day Returns
Key Features
- Refrigerator Style Refrigerated Merchandiser
- Color Silver
- Number of Doors 1
- Overall Depth 22 3/4 in
- Overall Height 54 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # RM-10-HC
- Zoro # G2210145
- Country of Origin Guatemala
- Category Refrigerators
Dimensions
Overall Depth | 22 3/4 in |
Overall Height | 54 1/2 in |
Overall Width | 25 in |
Cord Length | 8 ft |
Dimensions (H x W x D) | 54 1/2 in x 25 in x 22 3/4 in |
Manufacturer Warranty Length | 3 yr (Parts), 5 yr (Parts on Compressor) |
Description
Refrigerated Merchandiser, Color Silver, Refrigerator Capacity 8.7 cu ft, Overall Height 54 1/2 in, Overall Width 25 in, Overall Depth 22 3/4 in, Number of Doors 1, Number of Shelves 3, Energy Star Compliant Yes, Control Type Thermostatic, Cord Length 8 ft, Current 1.8 A, Door Hinge Swing, Door Style Glass, Door Swing Right, Features Doors Mounted on Heavy Duty Hinge, Environmentally Friendly, Forced Air Evaporator, Frequency 60 Hz, Includes Cord and Plug Set, Shelf Clip, Lock Type Key Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNACK BOX PROS Low Calories Snack Box, 28 Assorted Snacks (700-00128)
- RSVP INTERNATIONAL Vintage Ice Cream Scoop (I-SCP)
- NESTLE Pure Life 2.5L 24PK (68274-93471)
- ZIPGARDS Zipgard Freezer Bag Pint Zg6, PK500 (304985461)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- IVATION 33-Bottle Dual Zone Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC331DWSS)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Ft., White (BCRK25W)
- EDGESTAR 19 Inch Wide 105 Can Capacity Extreme Cool Beverage Center (BWC121SS)
- COMMANDER IN CHEF Stainless Trim Kit for REFR2 Outdoor Refrigerator (CO1320831)
- TAYFUN Tayfun T75F-1-4T3 Flash Chiller Tayfun T75 3 product Lines (T75F-1/4T3)
- Hoshizaki Refrigerators