Shop All Beverage & Ice Machine Filters
Hoshizaki
Ice Maker Quick Connect Filter, 0.5 micron, 1.7 gpm, 21,000 gal, 14-1/2 in Overall Ht, 3-1/4 in Dia
Mfr # H9655-11
Zoro # G8746981
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ice Machine
- Service Life (Gallons) 21,000
- Application Ice Maker
- Dia. (In.) 3-1/4
- Height (In.) 13-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # H9655-11
- Zoro # G8746981
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Dia. (In.) | 3-1/4 |
Height (In.) | 13-1/4 |
Length (In.) | 11 |
Size | Single |
Overall Height | 14 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Diameter | 3 1/4 in |
Description
Quick Connect Filter, For Use With Incoming Water Supply, Reduces Particulates, Dirt, Chlorine Taste and Odor, Rust, Micron Rating 0.5 micron, Flow Rate 1.7 gpm, Diameter 3 1/4 in, Overall Height 14 1/2 in, Service Life 21,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Ice Maker, Standards AHRI 810, NSF 42, Compatible Mfr. Model Number H9320-51, H9320-52, H9320-53, Compatible with Grainger Part Number 31XC09, 31XC10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Lombardia And Avanti Bath 30" Single Towel Bar In Polished Chrome (LO1/30APC)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-08-08-SS)
- VIEGA Straight Copper Coupling With Stop, Press-Fit x Press-Fit, 1/2 in x 1/2 in Tube Size (78047)
- JOHN GUEST Push-to-Connect Reducing Union, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201208E)
- HOSHIZAKI Ice Machine Filter System, Twin (H9320-52)
- HOSHIZAKI Ice Machine Filter System, Single (H9320-51)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- ZEROWATER Water Replacement Fltr (ZR-001)
- 3M FILTRATION Carbon Poly Cartridge, 9-3/4In, 5 Mic (5559413)
- BRITA Water Filter Pitcher Advanced Replacement Filters, PK24 (35503CT)
- 3M FILTRATION Cartridge, For MODEL 2-2H (5581705)
- Hoshizaki Beverage & Ice Machine Filters