Shop All Beverage & Ice Machine Filters
Hoshizaki
Ice Machine Filter System, Single
Mfr # H9320-51
Zoro # G8746963
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ice Machine
- Service Life (Gallons) 21,000
- Application Ice Makers
- Dia. (In.) 3-1/4
- Height (In.) 18-13/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # H9320-51
- Zoro # G8746963
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Dia. (In.) | 3-1/4 |
Height (In.) | 18-13/32 |
Length (In.) | 26 |
Size | Single |
Removes Particle Size Down To | Less than 1 micron |
Height | 21 in |
Connection Size | 3/8 in, 3/4 in |
Width | 6 in |
Depth | 10 in |
Overall Height | 21 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Particulates, Micron Rating 1 micron, Connection Size 3/8 in, 3/4 in, Overall Height 21 in, Width 6 in, Service Life 21,000 gal, Includes Valve Yes, Flow Rate 2 gpm, Application Ice Makers, Color Silver, Compatible Mfr. Model Number AM-50, DKM-500, IM-200, 500, KM-116, KM-161, KM-231, KM-301, KM-350, 520, 660, KM-81, KMD-410, 460, 530, KML-325, 500, 700, KMS-830, Connection Gender Female, Male, Connection Type NPT, Depth 10 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186 XL)
- ELKAY Gourmet Single Hole Kitchen Faucet, Chrome (LKGT4083CR)
- TOTO Carlyle II One-Piece Elongated 1.28 GPF Universal Height Toilet SS124 SoftClose Seat Cotton White (MS614124CEFG#01)
- SSI Temporary Strainer, Cone Style, 2 In, SS (TC1VH1W-A4A)
- HOSHIZAKI Ice Machine Filter System, Twin (H9320-52)
- HOSHIZAKI Ice Maker Quick Connect Filter, 0.5 micron, 1.7 gpm, 21,000 gal, 14-1/2 in Overall Ht, 3-1/4 in Dia (H9655-11)
- MANITOWOC ICE Replacement Water Filter Cartridge, for AR-20000 & AR-40000 Filters (K-00339)
- 3M FILTRATION Filter System, 3/8 In FNPT, 1.5 gpm (5581906)
- MANITOWOC ICE Replacement Water Filter Cartridge, for AR-10000 Filter (K-00338)
- 3M FILTRATION Carbon Poly Cartridge, 9-3/4In, 5 Mic (5559413)
- 3M AQUA-PURE Water Filter System, 0.2 micron, 18 1/8" H (ICE160-S-SR)
- Hoshizaki Beverage & Ice Machine Filters