Shop All Freezers
Hoshizaki
Freezer, Cap. 23.0 cu. ft., Thermostatic
Mfr # F1A-FS
Zoro # G0187348
product price: $5,100.94
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,100.94
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Overall Depth 33 1/2 in
- Overall Height 79 1/2 in
- Type Commercial Upright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 33 1/2 in |
Overall Height | 79 1/2 in |
Cord Length | 10 ft |
Overall Width | 27 1/2 in |
Manufacturer Warranty Length | 3 yr Parts and Labor, 5 yr Parts on Compressor |
Description
Upright Freezer, Product Type Reach-In, Freezer Capacity 23.1 cu ft, Color Silver, Overall Height 79 1/2 in, Overall Width 27 1/2 in, Overall Depth 33 1/2 in, Control Type Digital, Number of Doors 1, Energy Star Compliant No, Voltage 115V AC, Cord Length 10 ft, Current 8.5 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Includes (3) Adjustable Shelves, (4) Casters, Manufacturer Warranty Length 3 yr Parts and Labor, 5 yr Parts on Compressor, Maximum Temperature 12 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Seal (00-292288)
- ALLIANCE SCREEN LINT-120# W/SNAPS PKG (44077702P)
- ELECTROLUX Knob (316442501)
- CLEVELAND Stem Assembly (SE50008)
- KOOLMORE Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 4 Storage Baskets and Clear (MCF-12C)
- GLOBAL INDUSTRIAL Nexel Chest Freezer, 10 Cu. Ft., White (243081)
- MAXX COLD Mobile Ice Cream Freezer 7.4 CUFT (MXF31F)
- MAXX COLD Ice Cream Dipping Cabinets 20 CUFT (MXDC-12)
- NEXEL Reach-in Freezer, 1 Door, 29W x 32-1/4D x 82-1/2H, 23 Cu. Ft. (CFD-1FF-HC)
- NEXEL 2 Door Merchandiser Freezer, 45 Cu. Ft., 53-1/8W x 31-7/8'D x 79-3/8H (D1.2BM2F-HC)
- KOOLMORE 24Cu.ft Deep Chest Freezer (SCF-24C)
- Hoshizaki Freezers