No Product Image Available

Hoshizaki

Bolt Assembly, 8" x 45"


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number DCM-240BAF, PTR2SSB-FGFG, PTR2SSB-FSFS, PTR2SSB-HGHG, PTR2SSB-HSHS, RFH1-SSB-HS, RFH1-SSB-HSE, RFH2-SSB, RFH2-SSB-HD, RFH3-SSB, RFH3-SSB-HD, RH1-AAC, RH1-AAC-HD, RH1-AAC-W, RH1-SSB, RH1-SSB-HD, RH1-SSE-FG, RH1-SSE-FS, RH1-SSE-HG, RH1-SSE-HS, RH2-AAC, RH2-AAC-HD, RH2-SSB, RH2-SSB-GD, RH2-SSB-HD, RH2-SSE-FG, RH2-SSE-FS, RH2-SSE-HG, RH2-SSE-HS, RH3-AAC, RH3-AAC-HD, RH3-SSB, RH3-SSB-HD, RIR1-SSB, RIR2-SSB, SRC-14H, SRK-10H, SRK-12H, SRK-12H3, SRK-13H, SRK-14J, SRK-14J3, SRK-20H, SRK-20H3
  • Fits Brand Hoshizaki
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Bolt Assembly, 8" x 45"
For Use With Mfr. Model Number DCM-240BAF, PTR2SSB-FGFG, PTR2SSB-FSFS, PTR2SSB-HGHG, PTR2SSB-HSHS, RFH1-SSB-HS, RFH1-SSB-HSE, RFH2-SSB, RFH2-SSB-HD, RFH3-SSB, RFH3-SSB-HD, RH1-AAC, RH1-AAC-HD, RH1-AAC-W, RH1-SSB, RH1-SSB-HD, RH1-SSE-FG, RH1-SSE-FS, RH1-SSE-HG, RH1-SSE-HS, RH2-AAC, RH2-AAC-HD, RH2-SSB, RH2-SSB-GD, RH2-SSB-HD, RH2-SSE-FG, RH2-SSE-FS, RH2-SSE-HG, RH2-SSE-HS, RH3-AAC, RH3-AAC-HD, RH3-SSB, RH3-SSB-HD, RIR1-SSB, RIR2-SSB, SRC-14H, SRK-10H, SRK-12H, SRK-12H3, SRK-13H, SRK-14J, SRK-14J3, SRK-20H, SRK-20H3
Fits Brand Hoshizaki

Description

Bolt Assembly, 8 In. x 45 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.