Shop All Water Filter Cartridges
Hoshizaki America
Triple Water Filter System with Manifold & Cartridge
Mfr # H9320-53
Zoro # G711899945
product price: $902.99
/ea
Free Shipping & Returns
$902.99
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
- Brand Hoshizaki America
- MFR # H9320-53
- Zoro # G711899945
- Country of Origin United States
- Category Water Filter Cartridges
Description
Dimensions: 13 in. W x 15 in. D x 26 in. H. 4HC-H Water Filter System. For KM cuber icemakers that produce greater than 1301 lbs of ice daily 6 gpm. Keep ice makers functioning at full capacity. Reduce up to 97.3% of disinfectant chlorine from incoming water supply, eliminating tastes and odors from the ice. Will filter out dirt and rust particles producing crystal clear ice. Rated NSF/ANSI STD 42, Class 1, for bacteriostatic effects, class 1 particulates, taste, odor and chlorine for Hoshizaki icemakers. Decrease machine maintenance by reducing lime scale build-up. Do not use where the water is microbiologically unsafe, or with waters of unknown quality without adequate disinfection before or after the unit. 4HC-H Filter, Max. Flow Rate: 6 gpm, Working Pressure: 10 - 125 psi, Temperature: 35 - 100 degrees F, Capacity: 63,000 gal.
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
- KOHLER Laminar Outlet, High Flow, 15/16 Male (88226-BA)
- DIXON Worm Gear Clamp, 3-1/16 to 4 in Clamp, SS Band, Domestic (HSS56)
- ASCO Valve Rebuild Kit, For 3UK76, 3UK77, 3UK78 (302275)
- ASCO Valve Rebuild Kit, For 3UL70, 5LU35 (302037)
- J.W. WINCO GN882-M12X1.5-MS-M Breather Filter Brass (882-M12X1.5-MS-M)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-APH-217-6p-4623)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn EQ-TL-2 Water Filters (1PK) Made by AFC (AFC-CH-300-12000SK-1p-3781)
- EVERPURE Specialty Filter Cartridge, 0.2 gpm, 0.5 Micron, 3" O.D., 17 in H (EV962703-75)
- AMERICAN FILTER CO 4 H, 4 PK (FPBS2777RF-AFC-RF-F2-4-92815)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10562)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SKH-3p-3967)
- Hoshizaki America Water Filter Cartridges