Shop All Ice Makers
Hoshizaki America
Top Hat Cuber Icemaker, Air-cooled, Custom Cabinet Ready
Mfr # AM-50BAJ-DS
Zoro # G211900332
product price: $5,120.99
/ea
Free Shipping & Returns
$5,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki America
- MFR # AM-50BAJ-DS
- Zoro # G211900332
- Country of Origin United States
- Category Ice Makers
Description
Dimensions: 14-7/8 in. W x 22-5/8 in. D x 33-1/2 in. H. Up to 51 lbs of ice produced per 24 hours. Up to 22 lbs of built-in storage capacity ft3. Produces top hat ice cubes. Undercounter design is less than 34 in. tall. Front in, front out airflow. UL approved for outdoor use. Easily disassembled water circuit for easy cleaning. -DS Accommodates custom cabinet door not included, DS door reversal kit HS-0229. R-134a refrigerant 4.2 oz. / 120 g. Heat Rejection:1900 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-95 degrees F. Water pressure: 7-113psig. Voltage range: 104-127V. 3.8 amps 15 Amp Max fuse. 17 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1, 6 ft cord with NEMA 5-15 plug. Clean ice and easy maintenance lead to longer unit life span.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Triple Basket 17-1/8L 5-3/4W 6-1/8D (676-7)
- FARBERWARE Farberware Classic Series 16 Quart Covered Stockpot - 50009 (50009)
- KINGSFORD Signature Flavors All Natural Garlic Onion Paprika Charcoal Briquettes 8 lb (32600)
- CLEVELAND Kit Thermostat Repl (SE00119)
- HOSHIZAKI AMERICA Hoshizaki Hotel/Motel Sanitary Ice Cube Dispenser, 22W, Stainless Steel Exterior (DB-130H)
- HOSHIZAKI AMERICA Hoshizaki Opti-Serve Ice & Water Machine/Dispenser, LED Sensors (DCM-271BAH-OS)
- IGLOO Drain Plug Ice Chest Igl (24010)
- SCOTSMAN Ice Maker, Half Dice Cube, 300 lb per Day (MC0322SA-1)
- SCOTSMAN 24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb (UC2724MA-1)
- AVALLON Ice Maker Water Pump Kit (AIMPUMP1)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 280 Lb. Production/24 Hrs. (SK-289S)
- Hoshizaki America Ice Makers