Shop All Ice Makers
Hoshizaki America
Top Hat Cuber Icemaker, Air-cooled, ADA Compliant Height & Custom Cabinet Ready
Mfr # AM-50BAJ-ADDS
Zoro # G911900304
product price: $5,370.99
/ea
Free Shipping & Returns
$5,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki America
- MFR # AM-50BAJ-ADDS
- Zoro # G911900304
- Country of Origin United States
- Category Ice Makers
Description
Dimensions: 14-7/8 in. W x 22-5/8 in. D x 31-1/2 in. H. Up to 55 lbs of ice produced per 24 hours. Up to 22 lbs of built-in storage capacity ft3. Produces top hat ice cubes. Undercounter design is less than 32 in. tall, ADA compliant. Front in, front out airflow. UL approved for outdoor use. Easily disassembled water circuit for easy cleaning. -DS Accommodates custom cabinet door not included, DS door reversal kit HS-0229. R-134a refrigerant 4.2 oz. / 120 g. Heat Rejection:1900 BTU/hr . Ambient temperature range: 46-100 degrees F. Water temperature range: 46-95 degrees F. Water pressure: 7-113psig. Voltage range: 104-127V. 3.8 amps 15 Amp Max fuse. 16.8 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1, 6 ft cord with NEMA 5-15 plug. Clean ice and easy maintenance lead to longer unit life span.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRETORS Dump Spring, 13 Coil (1902)
- HOFFMASTER Guest Towel, White, 1/4 Fold, PK150 (856465)
- SERTEK 8X8 Air Filter (7000732-8)
- KRAFT Kraft Thousand Island Dressing 8 fl. oz. Bottles, PK9 (00021000044047)
- HOSHIZAKI AMERICA Hoshizaki Hotel/Motel Sanitary Ice Cube Dispenser, 22W, Stainless Steel Exterior (DB-130H)
- MANITOWOC 30 in W X 16 1/2 in H X 24 1/2 in D Ice Maker (IYT0300A-161)
- ISPRING Fridge Line Connection Ice Maker Kit for RO System (ICEK)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 24 oz. (IB 24)
- KOOLAIRE Ice Cube Machine, 169 lb Ice Produce/Day (KYF0150A)
- MANITOWOC 30 in W X 60 1/2 in H X 32 in D Ice/Water Dispenser (SFA-292-161)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- Hoshizaki America Ice Makers