Hoshizaki America

Refrigerator, Three Section, Black Vinyl Back Bar Back Bar, Solid Doors,


product price: $6,089.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dimensions: 95.5 in. W x 29 in. D x 36.88 in. H. Net capacity of 32.53 cubic feet, approx. 1302 12oz. cans. Nominal Compres. of N/A BTU/hr at 1/3 HP. Electrical consumption of N/A kWh/day at 2.5 Amps, 8 ft long cord with a 5 15P NEMA plug. Engineered to maintain food safe temperatures in +100 degrees F kitchens. Includes 6 gray epoxy shelves with front and back product stops. One piece, vinyl coated steel handle with built-in lock. Durable gray epoxy shelves adjustable in 1/2 in. increments on stainless steel supports. Self-closing doors with stainless steel interior liner come standard with barrel locks. Front breathing, side mount refrigeration that distributes air from left to right rather than from back to front. Black Vinyl exterior front, sides and rear, plus a 18 gauge stainless steel top. Stainless steel interior with LED lights. R290 refrigerant. Automatic off cycle'' defrost cycle. Maximum product storage capacity with the ability to store tall boys three high per section. Includes 6 gray epoxy shelves. Cabinets walls and doors well insulated 2 in. thick and are designed to maintain interior temperatures between 33 degrees F to 38 degrees F. Electronic controller with LED display degrees F or degrees C. Optional kits: -S stainless steel exterior Made to Order. 115v/60/1, 8 ft. cord and plug. Shipping Crate: 98.5 in. L x 31.25 in. D x 42.75 in. H at 450 lbs. Cabinet fits: 1302 12oz. cans.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.