Shop All Refrigerators
Hoshizaki America
Refrigerator, Right Side Condenser Display Case, Half Glass Doors,
Mfr # HNC-210BA-R-SLH
Zoro # G211899834
product price: $5,714.99
/ea
Free Shipping & Returns
$5,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki America
- MFR # HNC-210BA-R-SLH
- Zoro # G211899834
- Country of Origin United States
- Category Refrigerators
Description
Dimensions: 82.7 in. W x 13.6 in. D x 11 in. H. Net capacity of 3.07 cubic feet. Energy efficient LED light provide up. to 8 times brighter light. Electrical consumption of 130 kWh/day at 1.1 Amps, 6.5 ft long cord with a 5-15P NEMA plug. NSF approved thermometer. Plate space on top of unit, 5.6 inches. Large diameter upper evaporator with tin plating. Large diameter 1 in. drain at front, vinyl hose included. Full length front glass curves down, for an attractive display of items that is easy to clean. Includes food plates-6 Pieces, with radius groove to fit sushi and other foods. Exterior: Clear Glass, ABS Plastic, PVC Plastic, Stainless Steel. Two rear sliding door, four piece design. R-600a refrigerant. Slightly taller doors with plastic seal at end, opposite of the handle for easy access and tight seal. Larger front to back interior, 11 in. depth. Food plates can be turned upside down and used to improve cooling performance. Interior floor has a radius on all four sides. Condenser airflow is in the back and out the side. Larger condenser face area improves cooling performance. 115v/60/1, 6.5 ft. cord and plug. Shipping Crate: 85.75 in. L x 16.25 in. D x 20.25 in. H at 145 lbs. Interior: 6.2 ''H x 68.7 ''W x 11.3 ''D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Hot Paper Cup 8 oz. Mistique, Pk1000 (378MS-0029)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- AXIOM PRODUCTS Tip 'n' Pour Measuring Containers (TP64)
- TEXAS PETE Texas Pete Extra Mild Wing Sauce 12 oz. Bottles, PK12 (1.10103)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator Grill Trim (FFRBI1820-40SG)
- AVANTI Avanti 11.2 cu. ft. Commercial Beverage Center, White (CBC1126Q0WG)
- MICROFRIDGE Refrigerator/Freezer/Microwave, 44" H, Blk (3.1MF7-7B1X)
- MAXX COLD Undercounter Refrigerator, Compact, Single Door 6.5 CUFT (MXCR27U-FB)
- BLACK & DECKER 2 Door Separate True Freezer Mini Fridge (BCRDK32B)
- MVP GROUP Hydra-Kool Grab and Go Low Profile Open Display Merchandiser, Rear Loading, Manual Shutter, 41x36x65 (KGL-RM-40-S)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., Black (FFET1222UB)
- Hoshizaki America Refrigerators