Hoshizaki America

Refrigerator, Left Side Condenser Display Case, Half Glass Doors,


product price: $5,772.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dimensions: 59.1 in. W x 13.6 in. D x 11 in. H. Net capacity of 2.01 cubic feet. Energy efficient LED light provide up. to 8 times brighter light. Electrical consumption of 100 kWh/day at 0.9 Amps, 6.5 ft long cord with a 5-15P NEMA plug. NSF approved thermometer. Plate space on top of unit, 5.6 inches. Large diameter upper evaporator with tin plating. Large diameter 1 in. drain at front, vinyl hose included. Full length front glass curves down, for an attractive display of items that is easy to clean. Includes food plates-4 Pieces, with radius groove to fit sushi and other foods. Exterior: Clear Glass, ABS Plastic, PVC Plastic, Stainless Steel. Two rear sliding door, four piece design. R-600a refrigerant. Slightly taller doors with plastic seal at end, opposite of the handle for easy access and tight seal. Larger front to back interior, 11 in. depth. Food plates can be turned upside down and used to improve cooling performance. Interior floor has a radius on all four sides. Condenser airflow is in the back and out the side. Larger condenser face area improves cooling performance. 115v/60/1, 6.5 ft. cord and plug. Shipping Crate: 62.25 in. L x 16.25 in. D x 20.25 in. H at 115 lbs. Interior: 6.2 ''H x 45.1 ''W x 11.3 ''D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.