Hoshizaki America

Icemaker/Dispenser Stand with Lockable Doors,


product price: $2,221.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dimensions: 30 in. W x 28 in. D x 32.8125 in. H. SD-200. Heavy duty stands for floor model icemakers/dispensers. Corrosion resistant stainless steel exterior. Easy cleaning with attractive appearance. Cabinet base with locking doors. Compatible icemakers/dispensers, sold separately: DM-200B. Standard with 6 in. Painted flange legs. Optional: Four, 6 in. stainless steel flange legs package - LP-6 FLANGE LEG. 125 lbs. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.