Shop All Appliance Parts
Hoshizaki America
Heated Condensate Pan for Steelheart Series Horizontal Refrigerators
Mfr # HS-5453
Zoro # G811900114
product price: $436.99
/ea
Free Shipping & Returns
$436.99
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
- Brand Hoshizaki America
- MFR # HS-5453
- Zoro # G811900114
- Country of Origin United States
- Category Appliance Parts
Description
Dimensions: 16 in. W x 14 in. D x 9 in. H. Removes excessive condensation by heating drain pan to evaporate water for Steelheart Series undercounters, worktops, and prep tables. Kits include everything to quickly and easily install. Provides ease of mind in kitchens with extreme conditions. Used to collect condensation from the cooling and evaporator coils so it does not drip onto the floor. Heating the condensation will evaporate it, harmlessly back into the environment. Easily secures to cabinets without special tools hardware included. Includes a power cord. Compatible with any 48 in. and wider Steelheart Series Undercounter, Worktop, Sandwich, Mega Top, or Pizza Prep Table Refrigerators . Voltage: 115V. Shipping Crate: 14 ''W x 16 ''D x 9 ''H at 8 lbs. Warranty: 90 Days Parts only.
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
- SOUTHBEND Range Element 208V 5200W (F706A8703)
- THERMOS Vacuum Insulated Carafe, Lever Lid, 34 oz (TGS10SC)
- RUBBERMAID COMMERCIAL Rubbermaid 3306-00 Clear Plastic Box 5 Gallon 18 x 26 x 3-1/2 (FG330600CLR)
- TRANE Switch; Flow Sensor Thermal Disp. 24 V Ac/Dc 15 Cm, #SWT03334 (SWT03334)
- STANCO REFLCTR BOWL 6"" 12PK L/N (5075-6B)
- NATIONAL PRESTO Pressur Cook Over Plug (09915)
- ALLIANCE KNOB TIMER (201501W)
- ALLIANCE BEARING 6208 2RS C3 (F100108)
- ALLIANCE LAUNDRY SYSTEMS Alliance Laundry RB150003 Kit Belt&Pump Model M/N 8/Post (HPRB150003)
- MASTER ELECTRONICS 09014ME 4 ft. Gray Flat Range Cord (455899)
- ALLIANCE TRANSFORMER 100-240V PKG (M414228P)
- Hoshizaki America Appliance Parts