Shop All Ice Makers
Hoshizaki America
Flaker Icemaker, Water-cooled,
Mfr # F-1501MWJ
Zoro # G611901083
product price: $14,539.99
/ea
Free Shipping & Returns
$14,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki America
- MFR # F-1501MWJ
- Zoro # G611901083
- Country of Origin United States
- Category Ice Makers
Description
Dimensions: 30 in. W x 27-3/8 in. D x 34-7/16 in. H. Up to 1624 lbs of ice produced per 24 hours. Mount 2 units side-by-side for 2x the ice production. Produces flaked ice. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-250, B-500, B-700, B-800, B-900, B-1150, B-1300, B-1500, B-1650, B-1300, B-1500, B-1650. 2 second rinse every hour to remove sediment. Advanced CleanCycle24 design. Infrared bin control for easy cleaning and reliability. R-404A refrigerant 1 lbs. 4.5 oz. / 580 g. Heat Rejection:12900 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 187-253V. 15.4 amps 20 Amp Max fuse. 3.2 kwh/100 lbs.@ 90/70. Single phase, 208-230v/60/1, 4 wire, including ground. Must be hardwired at site, no cord/plug included. Clean ice and easy maintenance lead to longer unit life span.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUNCH N MUNCH Crunch N Munch Buttery Toffee Popcorn With Peanuts, PK12 (6414410625)
- BUNN Filter (1000 Per Case) (20106.0000)
- ALLIANCE ASSY DISPENSER OASIS (F8047401)
- APPLEWAYS Appleways Whole Grain Chocolate Chip Oatmeal Bar 1.2 oz., PK216 (70300)
- HOSHIZAKI AMERICA Hoshizaki Opti-Serve Ice & Water Machine/Dispenser, LED Sensors (DCM-271BAH-OS)
- HOSHIZAKI AMERICA Hoshizaki Hotel/Motel Sanitary Ice Cube Dispenser, 22W, Stainless Steel Exterior (DB-130H)
- MANITOWOC ICE Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Half Dice Cube (IYT-0450A)
- IGLOO Drain Plug Ice Chest Igl (24010)
- MANITOWOC ICE Undercounter Ice Maker, Air-Cooled, Self Contained, Half Dice Cube (UYF-0140A)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220FA)
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day (FS0522W-1)
- Hoshizaki America Ice Makers