Shop All Ice Makers
Hoshizaki America
Cubelet Icemaker, Water-cooled,
Mfr # F-1501MWJ-C
Zoro # G811900022
product price: $13,884.99
/ea
Free Shipping & Returns
$13,884.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki America
- MFR # F-1501MWJ-C
- Zoro # G811900022
- Country of Origin United States
- Category Ice Makers
Description
Dimensions: 30 in. W x 27-3/8 in. D x 34-7/16 in. H. Up to 1376 lbs of ice produced per 24 hours. Mount 2 units side-by-side for 2x the ice production. Produces medium cubelet nugget-style ice. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-250, B-500, B-700, B-800, B-900, B-1150, B-1300, B-1500, B-1650, B-1300, B-1500, B-1650. 2 second rinse every hour to remove sediment. Advanced CleanCycle24 design. Infrared bin control for easy cleaning and reliability. R-404A refrigerant 1 lbs. 4.5 oz. / 580 g. Heat Rejection:12800 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 187-253V. 15.4 amps 20 Amp Max fuse. 3.76 kwh/100 lbs.@ 90/70. Single phase, 208-230v/60/1, 4 wire, including ground. Must be hardwired at site, no cord/plug included. Clean ice and easy maintenance lead to longer unit life span.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Thermostat (3024.0005)
- BLODGETT Flame Sensor (M0415)
- LOGO BRANDS New England Patriots 16oz Satin Etch Pint Glass (619-G16P-10)
- DART Ultra Clear PETE Cold Cups, 10 oz, Individually Wrapped, PK500, 500PK (TP10DW)
- HOSHIZAKI AMERICA Hoshizaki Hotel/Motel Sanitary Ice Cube Dispenser, 22W, Stainless Steel Exterior (DB-130H)
- HOSHIZAKI 22 in W X 53 in H X 30 in D Ice Dispenser (DB-130H)
- ICE-O-MATIC 22 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0320HA)
- ICE-O-MATIC 22 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0520HW)
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 350 Lb. Production/24 Hrs. (243031)
- SCOTSMAN Ice Maker, Dice Cube, 500 lb per Day (MC0530MA-1)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- Hoshizaki America Ice Makers