Shop All Ice Makers
Hoshizaki America
Cubelet Icemaker, Air-cooled, ADA Compliant Height & Custom Cabinet Ready
Mfr # C-80BAJ-ADDS
Zoro # G711900252
product price: $7,698.99
/ea
Free Shipping & Returns
$7,698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki America
- MFR # C-80BAJ-ADDS
- Zoro # G711900252
- Country of Origin United States
- Category Ice Makers
Description
Dimensions: 14-7/8 in. W x 22-5/8 in. D x 31-1/2 in. H. Up to 80 lbs of ice produced per 24 hours. Up to 22 lbs of built-in storage capacity ft3. Produces mini cubelet nugget-style ice. Undercounter design is less than 32 in. tall, ADA compliant. Front in, front out airflow. UL approved for outdoor use. Swing style field reversable door. -DS Accommodates custom cabinet door not included, DS door reversal kit HS-0229. R-134a refrigerant 3.92 oz. / 111 g. Heat Rejection:1850 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 7-113psig. Voltage range: 104-127V. 4 amps 15 Amp Max fuse. 17.3 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1, 6 ft cord with NEMA 5-15 plug. Clean ice and easy maintenance lead to longer unit life span.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dryer Door Catch Kit (306436)
- HOBART Sharpening Stone (73851)
- CHEX MIX Chex Mix Muddy Buddies Snack Mix Brownie Supreme 4.5 oz., PK7 (16000-14853)
- BELLECO Knob, Infinite Control (405018)
- HOSHIZAKI AMERICA Hoshizaki Hotel/Motel Sanitary Ice Cube Dispenser, 22W, Stainless Steel Exterior (DB-130H)
- EDGESTAR 15 Inch Wide BuiltIn Ice Maker with 25 Lbs Storage Capacity and Up to 25 Lbs Daily Ice Production (IB250WH)
- WHYNTER Whynter IMC-270MS - Ice Maker, Compact, Portable, Metallic Silver, Makes 27 Lbs. Per Day (IMC-270MS)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IYT0420A-161)
- KOOLMORE Modular Ice Maker Machine, 315 lb. Full Cube Production, Free-Standing with Air Cooled Evaporator (CIM-315)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FW)
- MAXX ICE Self-Contained Ice Machine Produces Up to 88 lbs. of Ice Daily (MIM85H)
- Hoshizaki America Ice Makers