Shop All Ice Makers
Hoshizaki America
Crescent Cuber Icemaker, Water-cooled, Built in Storage Bin,
Mfr # DKM-500BWJ
Zoro # G211899872
product price: $12,799.99
/ea
Free Shipping & Returns
$12,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki America
- MFR # DKM-500BWJ
- Zoro # G211899872
- Country of Origin United States
- Category Ice Makers
Description
Dimensions: 30 in. W x 28 in. D x 77 in. H. Up to 540 lbs of ice produced per 24 hours. Up to 140 lbs of built-in storage capacity 6.7ft3. Push button operated, 13 lbs of crescent cube icemin. Durable, attractive one piece stainless steel exterior. Push button operated, 13 lbs of icemin. Ice dispensing height is ADA compliant. CycleSaver design. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 1 lbs. 2 oz. / 510 g. Heat Rejection: BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 104-127V. 12 amps 20 Amp Max fuse. 4.79 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1, 8 ft cord with NEMA 5-15 plug. Clean ice and easy maintenance lead to longer unit life span.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Fan & Light Switch (502-198A)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- ZORO SELECT Ice Bag, 20x11 In., 1.20 mil, Pk1000 (5DTW1)
- DETEX Switch, Magnetic , Detex, Eax3500 (MS-1039S)
- HOSHIZAKI AMERICA Hoshizaki Hotel/Motel Sanitary Ice Cube Dispenser, 22W, Stainless Steel Exterior (DB-130H)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 210 Lb. Production/24 Hrs. (SK-219)
- DANBY PRODUCTS Danby Countertop Ice Maker, Portable, Makes 25 lb. Per Day, Red (DIM2500RDB)
- IGLOO Drain Plug Ice Chest Igl (24010)
- MANITOWOC 30 in W X 38 1/2 in H X 28 in D Ice Maker (UDF0310A-161)
- JEFA TECH Whynter Freestanding Ice Maker - 44lb capacity (FIM-450HS)
- CUISIANART Elec Ice Cream Maker Red (ICE-21R)
- Hoshizaki America Ice Makers