Shop All Ice Makers
Hoshizaki
48 in W X 36 7/16 in H X 27 3/8 in D Ice Maker
Mfr # KM-1900SAJ3
Zoro # G3477540
product price: $11,577.99
/ea
Free Shipping & Returns
$11,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 1,859 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Crescent
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # KM-1900SAJ3
- Zoro # G3477540
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 48 in |
Overall Height - Ice Machines | 36 7/16 in |
Overall Depth - Ice Machines | 27 3/8 in |
Overall Depth | 27-3/8" |
Overall Height | 36-7/16" |
Overall Width | 48" |
Inlet Size | 1/2" FPT |
Description
Ice Maker, Ice Production per Day 1,859 lb, Cube Type Crescent, Overall Height 36-7/16 In., Overall Width 48 In., Overall Depth 27-3/8 In., Voltage 208/230V, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 1/2 in FPT, Color Stainless Steel, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards UL Listed, CE, cULus Listed, NSF, AHRI Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPLENDA Splenda Granular 9.7 oz., PK8 (SP82101001)
- CONSERVE Spoon, 100PK (BAU10232)
- DUKE Sealant, 108 Rtv, Gray 10 Oz. (216578)
- CRESTWARE Ladle, 1 oz., 12 in. L (OPL01)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 30 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 263 lb (KM-301BAJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- KOOLAIRE Ice Cube Machine, 515 lb Ice Produce/Day (KDT0500A)
- Hoshizaki Ice Makers