Shop All Ice Makers
Hoshizaki
48 in W X 36 7/16 in H X 27 3/8 in D Ice Maker
Mfr # KM-1900SAJ
Zoro # G3477559
product price: $12,934.99
/ea
Free Shipping & Returns
$12,934.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 1,867 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Crescent
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # KM-1900SAJ
- Zoro # G3477559
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 48 in |
Overall Height - Ice Machines | 36 7/16 in |
Overall Depth - Ice Machines | 27 3/8 in |
Overall Height | 36 1/2 in |
Overall Depth | 27 3/8 in |
Overall Width | 48 in |
Water Inlet Connection Size | 1/2 in |
Description
Ice Maker, Ice Production per Day 1,867 lb, Cube Type Crescent, Overall Height 36 1/2 in, Overall Width 48 in, Overall Depth 27 3/8 in, Voltage 208/230V AC, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 1/2 in NPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Silver, Current 14.4 A, Drain Type 3/4 in NPT, Exterior Material Stainless Steel, Features Stainless Steel Evaporator, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIMFAST Slimfast Advanced Nutrition RTD Strawberry N' Cream Shake 11 oz., PK12 (74012)
- TAYLOR Oven Thermometer #5932 (5932)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- IMPERIAL COOKING EQUIPMENT Thermostat Fdo-1, 3/16 X 14-3/4, 54 (1153)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- HOSHIZAKI 30 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 263 lb (KM-301BAJ)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MS)
- Hoshizaki Ice Makers