Shop All Ice Makers
Hoshizaki
48 in W X 27 3/8 in H X 27 3/8 in D Ice Maker
Mfr # KM-1601SAJ3
Zoro # G3477586
product price: $10,906.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$10,906.99
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 1,456 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Crescent
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # KM-1601SAJ3
- Zoro # G3477586
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 48 in |
Overall Height - Ice Machines | 27 3/8 in |
Overall Depth - Ice Machines | 27 3/8 in |
Overall Width | 48 in |
Overall Depth | 27 3/8 in |
Overall Height | 27 3/8 in |
Water Inlet Connection Size | 1/2 in |
Description
Ice Maker, Ice Production per Day 1,456 lb, Cube Type Crescent, Overall Height 27 3/8 in, Overall Width 48 in, Overall Depth 27 3/8 in, Voltage 208/230V AC, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 1/2 in NPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Silver, Current 12 A, Drain Type 3/4 in NPT, Exterior Material Stainless Steel, Frequency 60 Hz, Maximum Water Pressure 113 psig
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Parts Kit, Spare (82533)
- NABISCO Nabisco Nutter Butter Cookies 3 oz. Single Serve Package, PK36 (00072)
- SLIMFAST Slimfast French Vanilla Meal Replacement Drink Mix 12.83 oz., PK3 (22637)
- HARIBO Haribo Peaches 5 oz., PK12 (38085)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 30 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 263 lb (KM-301BAJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- MAXX ICE Icemaker 50 lb, Comm Freestand w/ DrainPump, Energy Star Qualified, SS (MIM50P)
- Hoshizaki Ice Makers