Shop All Ice Makers
Hoshizaki
48 in W X 27 3/8 in H X 27 3/8 in D Ice Maker
Mfr # KM-1301SAJ
Zoro # G3477638
product price: $8,794.99
/ea
Free Shipping & Returns
$8,794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 1,329 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Crescent
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # KM-1301SAJ
- Zoro # G3477638
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 48 in |
Overall Height - Ice Machines | 27 3/8 in |
Overall Depth - Ice Machines | 27 3/8 in |
Overall Height | 27-3/8" |
Inlet Size | 1/2" FPT |
Overall Depth | 27-3/8" |
Overall Width | 48" |
Description
Ice Maker, Ice Production per Day 1,329 lb, Cube Type Crescent, Overall Height 27-3/8 In., Overall Width 48 In., Overall Depth 27-3/8 In., Voltage 208/230V, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 1/2 in FPT, Color Stainless Steel, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards UL Listed, CE, cULus Listed, NSF, AHRI Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 32 oz Clear Deli Containers, PK500 (FP-DC32-PPU)
- WHIRLPOOL Electrode (279366)
- GOETZES CANDY Caramel Creams 100Ct (31165)
- BUSHS BEST Bush's Best Great Northern Beans #10 Can, PK6 (01788)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 24 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 201 lb (KM-231BAJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 22 in W X 53 in H X 30 in D Ice Dispenser (DB-130H)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- Hoshizaki Ice Makers