Shop All Ice Makers
Hoshizaki
44 in W X 21 3/4 in H X 27 5/8 in D Ice Maker
Mfr # IM-500SAB
Zoro # G3477498
product price: $6,037.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,037.99
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 500 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Dice
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # IM-500SAB
- Zoro # G3477498
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 44 in |
Overall Height - Ice Machines | 21 3/4 in |
Overall Depth - Ice Machines | 27 5/8 in |
Overall Depth | 27 3/8 in |
Overall Width | 44 in |
Overall Height | 21 3/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Ice Maker, Ice Production per Day 500 lb, Cube Type Dice, Overall Height 21 3/4 in, Overall Width 44 in, Overall Depth 27 3/8 in, Voltage 115V AC, Antimicrobial No, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 1/2 in FPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Silver, Current 11.5 A, Drain Type 3/4 in FPT, Exterior Material Stainless Steel, Features Removable Air Filter from Front of Unit, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Consumer Consumer Microwave Oven 0.90 cu ft 900 Watts (21HE86)
- ALLIANCE SWITCH MICRO DR LK LG LEVER (F340919)
- LIBBEY Libbey 8 oz. Domaine Martini Glass, PK12 (8978)
- KOOL-AID Kool-Aid Tropical Punch Beverage 21.1 oz. Pouch, PK15 (10043000840235)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- HOSHIZAKI 30 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 263 lb (KM-301BAJ)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- Hoshizaki Ice Makers