Shop All Ice Makers
Hoshizaki
38 in W X 42 in H X 29 in D Ice Maker, Ice Production Per Day: 500 lb
Mfr # F-500BAJ
Zoro # G3477461
product price: $8,480.99
/ea
Free Shipping & Returns
$8,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Floor-Standing
- Ice Production per Day 536 lb
- Ice Machine Storage Capacity 250 lb
- Cube Type Flake
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # F-500BAJ
- Zoro # G3477461
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 38 in |
Overall Height - Ice Machines | 42 in |
Overall Depth - Ice Machines | 29 in |
Cord Length | 6 ft |
Overall Depth | 29 1/8 in |
Overall Height | 42 in |
Overall Width | 38 1/8 in |
Water Inlet Connection Size | 1/4 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Flake, Ice Production per Day 536 lb, Storage Capacity 170 lb, Overall Height 42 in, Overall Width 38 1/8 in, Overall Depth 29 1/8 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Floor-Standing, Water Supply Connection Type 1/4 in Copper Water Tubing/Equivalent, Refrigerant Type R-404a, Voltage 115V, Color Stainless Steel, Control Type Not a Dispenser, Cord Length 6 ft, Current 13.8 A, Drain Type 3/4 in Hard Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Temperature Control (369465)
- FOLLETT Kit, Start Components W/Relay & Cap, Refp (01053842)
- MAXX ICE Control Board New Mim (1854207303)
- KOOLAIRE Ice Cube Machine, 330 lb Ice Produce/Day (KDT0300A)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- HOSHIZAKI 22 in W X 53 in H X 30 in D Ice Dispenser (DB-130H)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- HOSHIZAKI 24 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 201 lb (KM-231BAJ)
- GLOBAL EQUIPMENT Nexel Modular Ice Machine With Storage Bin, Air Cooled, 350 Lb. Production/24 Hrs. (243031)
- Hoshizaki Ice Makers