Shop All Ice Makers
Hoshizaki
36 in W X 39 in H X 24 in D Ice Maker, Ice Production Per Day: 303 lb
Mfr # F-300BAJ
Zoro # G3477470
product price: $6,770.99
/ea
Free Shipping & Returns
$6,770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 303 lb
- Ice Machine Storage Capacity 110 lb
- Cube Type Flake
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # F-300BAJ
- Zoro # G3477470
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 36 in |
Overall Height - Ice Machines | 39 in |
Overall Depth - Ice Machines | 24 in |
Overall Width | 36" |
Overall Height | 39" |
Overall Depth | 24" |
Inlet Size | 1/2" FPT |
Cord Length | 6 ft |
Description
Ice Maker, Condenser Cooling Air, Cube Type Flake, Ice Production per Day 303 lb, Overall Height 39 In., Overall Width 36 In., Overall Depth 24 In., Ice Machine Style Undercounter, Water Supply Connection Type 1/2 in FPT, Voltage 115V, Color Stainless Steel, Cord Length 6 ft, Includes 6 in Adjustable Legs, Ice Scoop, Plug, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards UL Listed, CE, cULus Listed, NSF, AHRI Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Printed Paper Plates 9" Diameter Plate, PK125 (10320CT)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2078P)
- SQWINCHER Sports Drink Mix, 9.5 oz., Mix Powder, Regular, Lemon-Lime, 20 PK (159016008)
- QUIKPAK D & W Fine Pack 12 Egg PET Black Tray With Clear Dome, PK328 (I51P)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- EDGESTAR 15 Inch Wide BuiltIn Ice Maker with 25 Lbs Storage Capacity and Up to 25 Lbs Daily Ice Production (IB250SS)
- Hoshizaki Ice Makers