Shop All Ice Makers
Hoshizaki
30" W X 34-7/16" H X 27-1/2" D Ice Maker
Mfr # F-2001MLJ
Zoro # G5113978
product price: $13,308.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$13,308.99
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 2,000 lb
- Cube Type Flake
- Overall Width - Ice Machines 30"
- Overall Height - Ice Machines 34-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # F-2001MLJ
- Zoro # G5113978
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30" |
Overall Height - Ice Machines | 34-7/16" |
Overall Depth - Ice Machines | 27-1/2" |
Overall Depth | 27" |
Overall Width | 30" |
Details
Ice Machine Style | Modular |
Ice Production per Day | 2,000 lb |
Cube Type | Flake |
Item | Ice Machine |
Color | Stainless |
Description
Ice Machine, Ice Production per Day 2,000 lb, Cube Type Flake, Overall Height 34-7/16 In., Overall Width 30 In., Overall Depth 27 In., Voltage 115/60/1, Ice Machine Style Modular, Color Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tote Box, 26"L x 18"W x 3-1/2"H, White (FG350600WHT)
- CLEVELAND Transformer, 120P/14S/60 (KE53838-27)
- VULCAN HART Knob 2-1/4 D (426745-1)
- JMF ELBOW 90DEG1/4""MPT LF (4505566)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 22 in W X 53 in H X 30 in D Ice Dispenser (DB-130H)
- HOSHIZAKI 24 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 201 lb (KM-231BAJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- DANBY PRODUCTS Danby Countertop Ice Maker, Portable, Makes 25 lb. Per Day, Red (DIM2500RDB)
- Hoshizaki Ice Makers