Shop All Ice Makers
Hoshizaki
30 in W X 46 in H X 33 1/2 in D Ice Storage Bin
Mfr # B-500SF
Zoro # G3478015
product price: $1,577.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,577.99
Free 30-Day Returns
Key Features
- Overall Width - Ice Machines 30 in
- Overall Depth 32 1/2 in
- Overall Height - Ice Machines 46 in
- Width 30"
- Overall Depth - Ice Machines 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # B-500SF
- Zoro # G3478015
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Depth | 32 1/2 in |
Overall Height - Ice Machines | 46 in |
Width | 30" |
Overall Depth - Ice Machines | 33 1/2 in |
Overall Height | 46 in |
Height | 46" |
Depth | 33-1/2" |
Overall Width | 30 in |
Dimensions (H x W x D) | 46 in x 30 in x 32 1/2 in |
Description
Ice Storage Bin, Storage Capacity 500 lb, Door Type Top Hinged, Overall Height 46 in, Overall Width 30 in, Overall Depth 32 1/2 in, Finish Stainless Steel, Antimicrobial Yes, Includes Legs Yes, Drain Type 3/4 in FPT, Features H-GUARD Plus Antimicrobial Agent, Includes Ice Scoop, Liner Material Polyethylene, Standards ETL, NSF, Weight 140 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Drain Pump Replacement (WPW10531320)
- AMGOOD 12in x 60in Stainless Steel Wall Mounted Pot Rack with Shelf (AMG WS-PS-1260)
- G.H. CRETORS The Mix Caddy 1.5 oz., PK24 (2326123508)
- CONTINENTAL CONTITECH 6Pk1054 Poly-V Belt Multi Rib, 6K1054 (6K1054)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 22 in W X 53 in H X 30 in D Ice Dispenser (DB-130H)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- SCOTSMAN 24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb (UC2724MA-1)
- Hoshizaki Ice Makers