Shop All Ice Makers
Hoshizaki
30 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 268 lb
Mfr # KM-301BWJ
Zoro # G2222711
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,394.99
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Machine Storage Capacity 100 lb
- Cube Type Crescent
- Condenser Cooling - Ice Machines Water
- Overall Width - Ice Machines 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoshizaki
- MFR # KM-301BWJ
- Zoro # G2222711
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 39 in |
Overall Depth - Ice Machines | 28 in |
Overall Width | 30" |
Inlet Size | 1/2" FPT |
Overall Height | 39" |
Cord Length | 6 ft |
Overall Depth | 28" |
Description
Ice Maker, Condenser Cooling Water, Cube Type Crescent, Ice Production per Day 268 lb, Overall Height 39 In., Overall Width 30 In., Overall Depth 28 In., Ice Machine Style Undercounter, Water Supply Connection Type 1/2 in FPT, Voltage 115V, Color Stainless Steel/Black, Cord Length 6 ft, Includes 6 in Adjustable Legs, Ice Scoop, Plug, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards UL Listed, CE, cETLus Listed, NSF, AHRI Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAR MAID Scraper, Bowl (Plastic) For Bar Maid - Part# Cr-899 (CR-899)
- SPARKLING ICE + Caffeine Black Raspberry Beverage 16 oz 1 pk (FG00216)
- DEFLECTO Wide-Mouth Galvanized 4" Vent Hood (GVH4)
- ALLPOINTS Utensil Holder 24" (151280)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- MANITOWOC 26 in W X 38 1/2 in H X 28 in D Ice Maker (UYF0190A-161)
- Hoshizaki Ice Makers