Shop All Ice Makers
Hoshizaki
30 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 263 lb
Mfr # KM-301BAJ
Zoro # G2222720
product price: $4,083.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,083.99
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 263 lb
- Ice Machine Storage Capacity 100 lb
- Cube Type Crescent
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # KM-301BAJ
- Zoro # G2222720
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 39 in |
Overall Depth - Ice Machines | 28 in |
Overall Width | 30" |
Overall Height | 39" |
Cord Length | 6 ft |
Overall Depth | 28" |
Description
Ice Maker, Condenser Cooling Air, Cube Type Crescent, Ice Production per Day 263 lb, Overall Height 39 In., Overall Width 30 In., Overall Depth 28 In., Ice Machine Style Undercounter, Water Supply Connection Type 1/2 in FPT, Voltage 115V, Color Stainless Steel/Black, Cord Length 6 ft, Includes 6 in Adjustable Legs, Ice Scoop, Plug, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards UL Listed, CE, cETLus Listed, NSF, AHRI Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Safety Valve (1182594)
- WHIRLPOOL Grease Filter (8206229A)
- OXO FRY PAN BLACK 8in. 1PC (CC006947-001)
- CRESTWARE Dinner Knife, Dominion Pattern, PK12 (DOM418)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 22 in W X 53 in H X 30 in D Ice Dispenser (DB-130H)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 24 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 201 lb (KM-231BAJ)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- MANITOWOC ICE Undercounter Ice Cube Machine, Air-cooled, Self contained condenser (SM-50A)
- Hoshizaki Ice Makers