Shop All Ice Makers
Hoshizaki
30 in W X 22 1/8 in H X 24 1/4 in D Ice Maker
Mfr # KMD-460MWJ
Zoro # G3477769
product price: $4,397.99
/ea
Free Shipping & Returns
$4,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 505 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Crescent
- Overall Width - Ice Machines 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # KMD-460MWJ
- Zoro # G3477769
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 22 1/8 in |
Overall Depth - Ice Machines | 24 1/4 in |
Overall Width | 30 in |
Overall Height | 22 1/8 in |
Overall Depth | 24 1/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Ice Maker, Ice Production per Day 505 lb, Cube Type Crescent, Overall Height 22 1/8 in, Overall Width 30 in, Overall Depth 24 1/4 in, Voltage 115V AC, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type 1/2 in FPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Silver, Current 8.5 A, Drain Type 3/4 in FPT, Exterior Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-JELL 6oz Liquid Fruit Pectin (00186489)
- SOUTHBEND Bronze Bushing (1164547)
- DIXIE ULTRA Napkin Brown 2-Ply 6.5 X 9.85 24PK (GPC32019)
- HOBART Gas Solenoid Valve (00-497094-00001)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- MAXX ICE Shallow Depth Indoor Built-In Undercounter Ice Maker, 15 in., 25 lbs, Crescent Cubes, Stainless Steel (MIM25C)
- Hoshizaki Ice Makers