Shop All Ice Makers
Hoshizaki
26 in W X 40 in H X 22 1/2 in D Ice Production Per Day: 618 lb
Mfr # DCM-500BAH
Zoro # G3477890
product price: $9,234.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$9,234.99
Free 30-Day Returns
Key Features
- Ice Machine Style Countertop
- Ice Production per Day 618 lb
- Ice Machine Storage Capacity 40 lb
- Cube Type Nugget
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # DCM-500BAH
- Zoro # G3477890
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 26 in |
Overall Height - Ice Machines | 40 in |
Overall Depth - Ice Machines | 22 1/2 in |
Height | 40" |
Depth | 22-1/2" |
Width | 26" |
Cord Length | 6 ft |
Overall Width | 26 in |
Overall Depth | 22 1/2 in |
Overall Height | 40 in |
Water Inlet Connection Size | 1/2 in |
Dimensions (H x W x D) | 40 in x 26 in x 22 1/2 in |
Description
Ice Dispenser, Ice Maker, and Water Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 618 lb, Control Type Push Button, Storage Capacity 40 lb, Dispenser Actuation Push Button, Overall Height 40 in, Overall Width 26 in, Overall Depth 22 1/2 in, Antimicrobial Yes, Color Silver, Cord Length 6 ft, Current 12.9 A, Drain Type 3/4 in FPT, Exterior Material Stainless Steel, Features Protected by H-GUARD Plus, Frequency 60 Hz
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Spring Contact Receptacle Assembly (27790.1000)
- SAUER Sauer Tartar Sauce 1 oz. Cup, PK100 (06386)
- KEATING 010212 Fill Sensor (HP010212)
- BUNN Decanter, Glass-Blk 12Cup 1Pk (42400.0101)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- HOSHIZAKI AMERICA Hoshizaki Hotel/Motel Sanitary Ice Cube Dispenser, 22W, Stainless Steel Exterior (DB-130H)
- Hoshizaki Ice Makers