Shop All Ice Makers
Hoshizaki
24 in W X 39 in H X 26 in D Ice Maker, Ice Production Per Day: 330 lb
Mfr # F-330BAJ
Zoro # G3477489
product price: $5,790.99
/ea
Free Shipping & Returns
$5,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Floor-Standing
- Ice Production per Day 332 lb
- Ice Machine Storage Capacity 80 lb
- Cube Type Flake
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # F-330BAJ
- Zoro # G3477489
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 24 in |
Overall Height - Ice Machines | 39 in |
Overall Depth - Ice Machines | 26 in |
Cord Length | 8 ft |
Overall Depth | 26 in |
Overall Height | 39 in |
Overall Width | 24 in |
Inlet Size | 1/2" FPT |
Water Inlet Connection Size | 1/4 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Flake, Ice Production per Day 332 lb, Storage Capacity 80 lb, Overall Height 39 in, Overall Width 24 in, Overall Depth 26 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Floor-Standing, Water Supply Connection Type 1/4 in Copper Water Tubing/Equivalent, Refrigerant Type R-404a, Voltage 115V, Color Stainless Steel, Control Type Not a Dispenser, Cord Length 8 ft, Current 6.9 A, Drain Type 3/4 in Hard Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOR IMPORTS Savor Imports Marcona Fried & Salted Almond 11lbs (624606)
- HERSHEY'S Candy, PK 2 (20248)
- HATCO Rocker Switch 7/8 X 1-1/2 Dpst (02.19.015.00)
- SCOTSMAN Water Sensor Assembly (A40666-001)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- BECKETT Pump-115/230V Ice Machine Replcmt Pump (BRPAP1)
- Hoshizaki Ice Makers