Shop All Ice Makers
Hoshizaki
23 3/4 in W X 39 in H X 28 in D Ice Maker
Mfr # KM-161BAJ
Zoro # G8747033
product price: $3,442.99
/ea
Free Shipping & Returns
$3,442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 146 lb
- Ice Machine Storage Capacity 78 lb
- Cube Type Crescent
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # KM-161BAJ
- Zoro # G8747033
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 23 3/4 in |
Overall Height - Ice Machines | 39 in |
Overall Depth - Ice Machines | 28 in |
Cube Size | 1-1/8" x 1-1/2" x 1/2" |
Overall Width | 23-3/4" |
Drain Size | 3/4" |
Inlet Size | 1/2" FPT |
Cord Length | 6 ft |
Overall Depth | 28" |
Overall Height | 39" |
Description
Ice Maker, Condenser Cooling Air, Cube Type Crescent, Ice Production per Day 146 lb, Overall Height 39 In., Overall Width 23-3/4 In., Overall Depth 28 In., Ice Machine Style Undercounter, Water Supply Connection Type 1/2 in FPT, Voltage 115V, Color Stainless Steel/Black, Cord Length 6 ft, Includes 6 in Adjustable Legs, Ice Scoop, Plug, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards UL Listed, CE, cETLus Listed, NSF, AHRI Certified, ISO Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Bucket (67005959)
- HOME BASICS 3 Tier Wire Hanging Round Fruit Basket, Chrome (HB00099)
- WESTWARD Plier Holder, Leather, 3-3/4 x 1 x9-1/4 In (13T121)
- BLOOMFIELD Warmer Element 240V 1650W (2N-303375UL)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 24 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 201 lb (KM-231BAJ)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530HA)
- Hoshizaki Ice Makers