Shop All Ice Makers
Hoshizaki
22 in W X 53 in H X 30 in D Ice Dispenser
Mfr # DB-130H
Zoro # G3477875
product price: $4,057.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,057.99
Free 30-Day Returns
Key Features
- Ice Machine Style Floor-Standing
- Ice Production per Day Does Not Produce Ice
- Cube Type Does Not Make Ice
- Overall Width - Ice Machines 22 in
- Overall Height - Ice Machines 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # DB-130H
- Zoro # G3477875
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 22 in |
Overall Height - Ice Machines | 53 in |
Overall Depth - Ice Machines | 30 in |
Depth | 30" |
Cord Length | 6 ft |
Width | 22" |
Height | 53" |
Overall Height | 53 in |
Overall Width | 22 in |
Overall Depth | 30 in |
Dimensions (H x W x D) | 53 in x 22 in 30 in |
Description
Ice Dispenser, Storage Capacity 130 lb, Dispenser Actuation Push Button, Overall Height 53 in, Overall Width 22 in, Overall Depth 30 in, Control Type Push Button, Voltage 115V AC, Antimicrobial Yes, Cord Length 6 ft, Current 15 A, Drain Type 3/4 in FPT, Features 3 yr Warranty on Parts and Labor, Foamed-in-Place Polyurethane Insulation in All of the Bin Walls, No Cord and Plug Included, Finish Stainless Steel, Includes 6 in Legs, Includes Legs Yes, Liner Material Polyethylene
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Steak Weight, 9 In, Red Silicone Handle (50661)
- COFFEE MATE Coffee-Mate Hazelnut Single Serve Liquid Creamer .375 oz., PK180 (10050000350800)
- VULCAN HART Knob 2-1/4 D (426745-1)
- TEAS TEA Tea Unsweetened Jasmine 16.9 fl. oz., PK12 (08100)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HIC HAROLD IMPORT HIC Harold Import 43819 Ice Cube Tray Letters - Set of 3 (43819)
- Hoshizaki Ice Makers