Shop All Ice Makers
Hoshizaki
22 in W X 46 in H X 32 1/2 in D Ice Storage Bin
Mfr # B-300SF
Zoro # G3478030
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,417.99
Free 30-Day Returns
Key Features
- Overall Width - Ice Machines 22 in
- Overall Height - Ice Machines 46 in
- Overall Depth - Ice Machines 32 1/2 in
- Ice Storage Capacity 260 lb.
- Height 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoshizaki
- MFR # B-300SF
- Zoro # G3478030
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 22 in |
Overall Height - Ice Machines | 46 in |
Overall Depth - Ice Machines | 32 1/2 in |
Height | 46" |
Depth | 32-1/2" |
Width | 22" |
Overall Width | 22 in |
Overall Height | 46 in |
Overall Depth | 32 1/2 in |
Dimensions (H x W x D) | 46 in x 22 in x 32 1/2 in |
Description
Ice Storage Bin, Storage Capacity 300 lb, Door Type Top Hinged, Overall Height 46 in, Overall Width 22 in, Overall Depth 32 1/2 in, Finish Stainless Steel, Antimicrobial Yes, Includes Legs Yes, Drain Type 3/4 in FPT, Features H-GUARD Plus Antimicrobial Agent, Includes Ice Scoop, Liner Material Polyethylene, Standards ETL, NSF, Weight 125 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Steak Weight, Alum (3004)
- WHIRLPOOL Thermostat (37001136)
- EIGHT OCLOCK Original Coffee K-Cups, PK96 PK (6405)
- KIKKOMAN Kikkoman Wasabi Sauce 9.25 oz. Bottle, PK9 (00700)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 500 Lb. Production/24 Hrs. (243032)
- Hoshizaki Ice Makers