Shop All Ice Makers
Hoshizaki
22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker
Mfr # KM-350MAJ
Zoro # G3477811
product price: $4,515.99
/ea
Free Shipping & Returns
$4,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 404 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Crescent
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # KM-350MAJ
- Zoro # G3477811
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 22 in |
Overall Height - Ice Machines | 30 5/16 in |
Overall Depth - Ice Machines | 27 3/8 in |
Overall Width | 22 in |
Overall Height | 30 3/8 in |
Overall Depth | 27 3/8 in |
Water Inlet Connection Size | 1/2 in |
Description
Ice Maker, Ice Production per Day 404 lb, Cube Type Crescent, Overall Height 30 3/8 in, Overall Width 22 in, Overall Depth 27 3/8 in, Voltage 115V AC, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 1/2 in FPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Silver, Current 9.2 A, Drain Type 3/4 in FPT, Exterior Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY WIRING HARN HOOD PKG (202229P)
- CLEVELAND Knob 1-5/8 D, Pointer (11306)
- HOBART Pilot Valve 1/8 Mpt X 1/4 Cc (844516-14)
- VULCAN HART Quartz Element 240V 1800W 29-1/8" (825332)
- HOSHIZAKI 22 in W X 53 in H X 30 in D Ice Dispenser (DB-130H)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- IGLOO Drain Plug Ice Chest Lg (24011)
- Hoshizaki Ice Makers