Shop All Ice Makers
Hoshizaki
22 in W X 28 in H X 27 3/8 in D Ice Maker
Mfr # KM-660MAJ
Zoro # G2210452
product price: $5,011.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,011.99
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 665 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Crescent
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # KM-660MAJ
- Zoro # G2210452
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 22 in |
Overall Height - Ice Machines | 28 in |
Overall Depth - Ice Machines | 27 3/8 in |
Overall Depth | 27 3/8 in |
Overall Width | 22 in |
Overall Height | 28 in |
Water Inlet Connection Size | 1/4 in |
Description
Ice Maker, Ice Production per Day 665 lb, Cube Type Crescent, Overall Height 28 in, Overall Width 22 in, Overall Depth 27 3/8 in, Voltage 115V AC, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 1/4 in Copper Water Tubing/Equivalent, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Silver, Current 15.2 A, Drain Type 3/4 in Hard Pipe
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Shroud, 1.5 Gal Tf Server (39082.1000)
- RACHAEL RAY Rachael Ray 87375 10 Piece Hard Anodized II Cooking Set (87375)
- PROLINE PRODUCTS Overtime Sugar-free Electrolyte Freezer Pops, 5 Flavor Variety Pack, 150/Case (50-FREEZERPOPS)
- HANDI-FOIL Handi-Foil Fit 2060 Plastic Dome Lid, PK500 (2060DL-500)
- HOSHIZAKI 30 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 263 lb (KM-301BAJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- SCOTSMAN Ice Maker and Dispenser, 12 lb Storage (HID312A-1)
- Hoshizaki Ice Makers