Shop All Ice Makers
Hoshizaki
22 in W X 25 15/16 in H X 27 3/8 in D Ice Maker
Mfr # F-801MAJ
Zoro # G3477446
product price: $7,111.99
/ea
Free Shipping & Returns
$7,111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 795 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Flake
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # F-801MAJ
- Zoro # G3477446
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 22 in |
Overall Height - Ice Machines | 25 15/16 in |
Overall Depth - Ice Machines | 27 3/8 in |
Overall Height | 25-15/16" |
Overall Width | 22" |
Overall Depth | 27-3/8" |
Description
Ice Maker, Ice Production per Day 795 lb, Cube Type Flake, Overall Height 25-15/16 In., Overall Width 22 In., Overall Depth 27-3/8 In., Voltage 115/120V, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 1/2 in FPT, Color Stainless Steel, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards UL Listed, CE, cULus Listed, NSF, AHRI Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAEX Extender, Glass Rack , 16 Glass (TRD)
- DORMONT Quick Disconnect - 3/4" (A-75)
- VOGT ICE MACHINES Gage, 2.5" Lqd Filled, 30"-150 (12D2590G08)
- VOLLRATH Bake and Roast Pan, w/ Handles, 7-1/2 Qt. (68257)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 30 in W X 39 in H X 28 in D Ice Maker, Ice Production Per Day: 263 lb (KM-301BAJ)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- WHYNTER 15″ W X 17″ H X 17″ D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-491DC)
- Hoshizaki Ice Makers