Shop All Ice Makers
Hoshizaki
22 in W X 21 7/8 in H X 27 3/8 in D Ice Maker
Mfr # F-450MAJ
Zoro # G3477455
product price: $5,418.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,418.99
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 493 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Flake
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # F-450MAJ
- Zoro # G3477455
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 22 in |
Overall Height - Ice Machines | 21 7/8 in |
Overall Depth - Ice Machines | 27 3/8 in |
Overall Height | 21-7/8" |
Overall Width | 22" |
Overall Depth | 27-3/8" |
Description
Ice Maker, Ice Production per Day 493 lb, Cube Type Flake, Overall Height 21-7/8 In., Overall Width 22 In., Overall Depth 27-3/8 In., Voltage 115V, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 1/2 in FPT, Color Stainless Steel, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards UL Listed, CE, cULus Listed, NSF, AHRI Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Refrigerator Freezer Thermometer, SS (3503)
- BUNN WIRING HARNESS, TC0-THERMOSTAT (28235.0001)
- BRASSCRAFT ADPT OD TUBXFIP 3/8X1/2"" (66-6-8WX CD)
- INTERNATIONAL COLD STORAGE 5709L Heatcraft Dts/Fan Delay (17436)
- HOSHIZAKI 22 in W X 53 in H X 30 in D Ice Dispenser (DB-130H)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 16 oz. (IB 16)
- Hoshizaki Ice Makers