Shop All Ice Makers
Hoshizaki
14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker
Mfr # C-80BAJ-AD
Zoro # G8747051
product price: $4,320.99
/ea
Free Shipping & Returns
$4,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 92 lb
- Ice Machine Storage Capacity 22 lb
- Cube Type Cubelet
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoshizaki
- MFR # C-80BAJ-AD
- Zoro # G8747051
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 14 7/8 in |
Overall Height - Ice Machines | 31 1/2 in |
Overall Depth - Ice Machines | 22 5/8 in |
Overall Width | 14-7/8" |
Overall Depth | 22-5/8" |
Cord Length | 6 ft |
Overall Height | 31-1/2" |
Description
Ice Maker, Condenser Cooling Air, Cube Type Cubelet, Ice Production per Day 92 lb, Overall Height 31-1/2 In., Overall Width 14-7/8 In., Overall Depth 22-5/8 In., Ice Machine Style Undercounter, Water Supply Connection Type 1/2 in FPT, Voltage 115V, Color Stainless Steel, Cord Length 6 ft, Includes Ice Scoop, Plug, Maximum Water Pressure 113 psig, Minimum Water Pressure 7 psig, Standards UL Listed, cULus Listed, ETL Listed, ADA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Assembly, Water Reservoir (01093517)
- CRESTWARE Ladle, 3 oz., 14 in. L (OPL03)
- SUPCO 180 D Snap Disc High Limit Thermostat (L180-20)
- VULCAN HART Thermocouple, E-Type, Bp (00-854646-00001)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 22 in W X 53 in H X 30 in D Ice Dispenser (DB-130H)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- MANITOWOC 26 in W X 38 1/2 in H X 28 in D Ice Maker (UYF0190A-161)
- Hoshizaki Ice Makers