Shop All Boat & Deck Cleaners
Hosecoil
Flush Mount Enclosure 15' Hose W/Nozzle
Mfr # HC15F
Zoro # G4670916
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hosecoil
- MFR # HC15F
- Zoro # G4670916
- UPC # 65998810737
- Country of Origin Taiwan, Province of China
- Category Boat & Deck Cleaners
Description
Flush Mount Enclosure with Nozzle. For cockpit or any onboard washdown, The highest quality wash down system on the market, HoseCoil's Flush Mount Enclosure includes a quick release lid for hiding and protecting a solid blue 15' HoseCoil. HoseCoil is constructed of high performance polytherester material. , Featuring solid brass fittings and an adjustable brass nozzle with a rubber grip and rubber tip for fiberglass protection. HoseCoil is designed to connect directly into the boat's internal pressurized water system., Dimensions: 8"d x 13"depth , Requires: , 6-3/4" cut out , 13" below deck clearance , Features: PETG Housing Material - Extremely durable and see-through for inspection, 15' High Performance HoseCoil - Highest quality Polyether material, no kinking damage comapred to vinyl hoses, UV resistant for longer life and no fading, quick recoil for easy storage and brass, long-life fittings, Tight O-Ring Seal - High quality seal for tight fit, Polyethylene Lid - Easy to use locking hatch, Brass Twist Nozzle - Positive shutoff, variable flow rate and rubber tip for protection, Brass Bulkhead Inlet with Stainless Steel Fittings - Large diameter for better flow rate, stronger and longer lasting than plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Spin-On Filter, Microglass, 25 Microns (SBF-7500-4Z25B)
- POWERHOUSE 81925 Emergency Window Latch Set (PO24432)
- KEN-TOOL Torque Ext 135Ft/Lb - Brt Green, T (30244)
- BLACK HORSE 3" Diameter Tube Style, With Light Bar Mounting Plate/ With Third Brake Light, Polished (RB001SS)
- HOSECOIL 15' With Flex Relief 1/2" Id Hp Quality (HCP1500HP)
- HOSECOIL 25' Blue Hose W/ Flex Relief (HS2500HP)
- HOSECOIL 20' With Flex Relief 1/2" Id Hp Quality (HCP2000HP)
- HOSECOIL Expandable 50 Ft W/Nozzle And Bag (HCE50K)
- HOSECOIL 15' Blue Hose With Flex Relief (HS1500HP)
- CAMCO BLACK STREAK REMOVER, PRO-STRENGTH, 1 GALLON (41007)
- SEA-DOG Aluminum Boat Hook - 4 - One Piece (491012-1)
- Hosecoil Boat & Deck Cleaners