Hosecoil

50' Expandable PRO w/Brass Twist Nozzle & Nylon Mesh Bag - Gold/White


product price: $54.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hosecoil
  • MFR # HEP50K
  • Zoro # G410045766
  • UPC #
    659988123609
  • Country of Origin Taiwan, Province of China
  • Category Nozzles & Wands

Description

50FT Expandable PRO with Brass Twist Nozzle & Nylon Mesh Bag - Gold/White. The HoseCoil 50 ft. Expandable PRO is a premium product. The hose expands to 3x length under pressure, then retracts after use for compact storage in the nylon mesh and polyester bag. The Expandable PRO hose features a multi-layer construction consisting of a soft outer cover and a rubber inner tube. Features: The attractive gold and white braided outer cover is made from Dacron known for its tough and abrasion-resistant properties . The large diameter of the inner hose produces a 30% more flow rate than most other expandable hose kits. The large wall thickness of the tubing provides added strength and durability . The Brass Twist Nozzle significantly increases water pressure for improved cleaning and spray distance. The Brass Twist Nozzle features an adjustable spray pattern, a comfortable grip, and a rubber tip to protect the deck. Specifications: Color: Gold & white. Hose length feet: 50’. Includes: Gold/white expandable hose. Heavy-duty brass twist nozzle. Nylon mesh and polyester storage bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.